This product requires certification to purchase.

Porcelain Handle in Smoke

You last purchased this on
 
Mixet

Geneva™ Porcelain Handle in Smoke

  • Fast #
  • Part #MMTHSMK
  • Item #2248283
  • Manufacturer Part #131410
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mixet

Geneva™ Porcelain Handle in Smoke

  • Fast #
  • Part #MMTHSMK
  • Item #2248283
  • Manufacturer Part #131410
5 out of 5 Customer Rating

X Points
Color Finish Name: Smoke Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 3312
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Acrylic
  • Replaces #MTHSMK & MMTH-SMK
  • Porcelain Lever handles (Product shown with cross handles)
  • Replacement for Mixet
  • Includes screw
  • Carded
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Geneva™
Color Finish Category:
Greys
Color Finish Name:
Smoke
Faucet Part Type:
Handle
Handle Type:
Cross
Material:
Porcelain
Number of Handles:
Two Handle
WaterSense Labeled:
No