This product requires certification to purchase.

Metal Handle in Chrome Plated

You last purchased this on
 
Mixet

Metal Handle in Chrome Plated

  • Fast #
  • Part #MMLHMET
  • Item #2184329
  • Manufacturer Part #131423
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mixet

Metal Handle in Chrome Plated

  • Fast #
  • Part #MMLHMET
  • Item #2184329
  • Manufacturer Part #131423
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2758
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Porcelain Lever handles (Product shown with cross handles)
  • Replaces #MLHMET, MLH-MET, MMLH-MET
  • Replacement for Mixet
  • Carded
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
WaterSense Labeled:
No