Metal Handle in Polished Chrome
Metal Handle in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replaces round metal or acrylic handles
- For Mixet
- Color/Finish: Polished Chrome
- Includes screw
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 7/8 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in