Diverter Tub Spout in Satin Nickel
Mixet Diverter Tub Spout in Satin Nickel
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- PVD Satin Nickel Finish
- Replaces #MXT71 & #MX71SN
- Slip fit
- Fits 1/2" (12.7mm) Copper Pipe
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Mixet
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Tub Spout
- Material:
- Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-31/50 in