Plastic Handle in Clear Chrome
Plastic Handle in Clear Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Mixet tub and shower valves.
- Replaces #MXT14
- Includes: Temperature control lever handle (metal) and volume control round handle (clear acrylic).
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 1-3/7 in
- Material:
- Plastic
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in