Acrylic Handle in Satin Chrome
Rite-Temp® Acrylic Handle in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 3312-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Acrylic
- Replaces #MRHSMK, MRH-SMK
- Round handles
- Replacement for Mixet
- Replaces round chrome or acrylic handles
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rite-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No