Single Control Cartridge
Single Control Cartridge
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement for Mixet
- Replaces #MS3T
- Pre-1968
- Carded
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Single Control
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Mixet
- GSA Approved:
- No
- Height:
- 6-1/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- WaterSense Labeled:
- No