Trim Kit in Chrome/Clear
Trim Kit in Chrome/Clear
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Mixet tub and shower valves.
- Complete Trim Kit for valves with 5-1/2" diameter face plates
- Includes: 5-1/2” escutcheon, volume control round handle (clear acrylic), temperature control lever handle (metal).
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome/Clear
- Faucet Part Type:
- Trim Kit
- Length:
- 5-1/2 in
- MA Approved:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No