This product requires certification to purchase.

Trim Kit in Chrome-Plated

You last purchased this on
 
Mixet

Trim Kit in Chrome-Plated

  • Fast #
  • Part #MMTR5N
  • Item #7371198
  • Manufacturer Part #112250
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mixet

Trim Kit in Chrome-Plated

  • Fast #
  • Part #MMTR5N
  • Item #7371198
  • Manufacturer Part #112250
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Trim Kit
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
NSF Certified:
No
WaterSense Labeled:
No