This product requires certification to purchase.

Green Hammer

You last purchased this on
 
MJ Hammer

Green Hammer

  • Fast #
  • Part #MMJHAMMERG
  • Item #7920014
  • Manufacturer Part #MJ-HAMMER-G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MJ Hammer

Green Hammer

  • Fast #
  • Part #MMJHAMMERG
  • Item #7920014
  • Manufacturer Part #MJ-HAMMER-G
5 out of 5 Customer Rating

X Points
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Now you have the strike surface matching the radial thickness of the gasket; facilitates faster installation and accuracy of fit
  • Opposing head alignment allows you to remain in a single spot, and access the full radius of the gasket; leads to significant time savings
  • The weight and design is specific to allow for enough force to reduce the total number of strikes needed to install the gasket; reduces installation time and incidence of leaks
  • Requires Certification

Specifications

Color Finish Name:
Green
Length:
13 in
Material:
Forged Steel
Replacement Head:
No
Weight:
2.75 lb
Width:
8 in