Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI B1.1, ANSI B1.2, ANSI C111
- ASTM:
- ASTM A-242
- AWWA:
- AWWA C-111
- Diameter:
- 3/4 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Length:
- 4 in
- Material:
- Low Alloy Steel
- Product Type:
- Bolt and Nut
- Screw Head:
- T Head
- Size:
- 3/4 in-10
- Thread Length:
- 3
- Width:
- 1-1/4 in