Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 12 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Product Type:
- Gasket