HDPE, EPS, Polyester, Polyethylene and Microfiber Vented Hard Hat with 4-Point Chin Strap
HDPE, EPS, Polyester, Polyethylene and Microfiber Vented Hard Hat with 4-Point Chin Strap
Frequently Purchased Together
Product Details
Product Details
- Mounted 4-point chin strap harness
- Chin strap ANSI approved for retention on Type II helmet
- Provides a secure fit in the most extreme conditions
- Meets ANSI/ISEA Z89.1, Type II, Class E requirements
- Offers Side (Lateral) Impact Protection which reduces the force of impact resulting from a blow which may be received off center as well as to the top of the head
- Also offers Side Penetration Protection in addition to crown penetration
- Expanded Polystyrene (EPS) Impact Liner helps absorb the forces of impact
- High-Density Polyethylene (HDPE) Shell
- Vented to reduce inside helmet temperatures
- Deluxe Polyester Textile Strap Suspension with microfiber crown pad webbing
Documents
Specifications
- ANSI:
- ANSI Z89.1 2014 Type 2 Class C, ANSI/ISEA Z89.1 2009 Type 2
- Color Finish Name:
- White
- Height:
- 6-3/8 in
- Length:
- 11-1/2 in
- Material:
- Microfiber, Plastic
- Material Type:
- EPS, HDPE, Polyester, Polyethylene
- Reusable:
- Yes
- Weight:
- 19.3 oz