3/4 in. MNPT 125# Cored Square Head Domestic Black Cast Iron Plug
3/4 in. MNPT 125# Cored Square Head Domestic Black Cast Iron Plug
Package Quantity Info:
Each: 1 Inner Pack: 120 Case: 240 Pallet: 11520-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Cast Iron
- Coating: Black
- 125#
- Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B16.4, ASME B1.20.1
- ASTM:
- ASTM A-126A
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cored, Plug
- Head Style:
- Square Head
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#