3/4 in. MNPT Brass Square Head Cored Plug
3/4 in. MNPT Brass Square Head Cored Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Material: brass
- 125#
- Threaded
- Import
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI B-16.15
- ASME:
- ASME B-16.15
- ASTM:
- ASTM B-584
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Square Head, Cored, Plug
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- -20 to 400 Deg F
- Weight:
- 0.17 lb