MNPT x Compression Carbon Steel Adapter
MNPT x Compression Carbon Steel Adapter
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513
- End Connection 1:
- MNPT
- End Connection 2:
- Compression
- End Connections:
- MNPT x Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter, Straight
- Material:
- Carbon Steel
- Schedule Class:
- SDR 11