This product requires certification to purchase.

1-1/2 x 1/2 in. MNPT x FNPT Brass Bushing

You last purchased this on
 

1-1/2 x 1/2 in. MNPT x FNPT Brass Bushing

  • Fast #
  • Part #BRLFBJD
  • Item #3879878
  • Manufacturer Part #NL114-2408
5 out of 5 Customer Rating
You last purchased this on
 

1-1/2 x 1/2 in. MNPT x FNPT Brass Bushing

  • Fast #
  • Part #BRLFBJD
  • Item #3879878
  • Manufacturer Part #NL114-2408
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Material: brass
  • Domestic
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/2 in x 1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov