1 in. Brass FNPT Garden Valve
Model T-543NL 1 in. Brass FNPT Garden Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Design is suitable for all no-lead potable water installations, in full compliance of all Lead-Free plumbing law
- Downward-pointing, no-kink garden-hose-threaded outlet and vertical body design, make the T-543NL the ideal stand-pipe watering valve for garden center nurseries, greenhouses and farms alike
- Large-diameter stem and oversized seat are designed for frequent-use watering application
- Green oval garden handle matches the surrounding foliage and is easy to operate with wet or gloved hand
- Equipped with a stem packing and packing nut design, which are superior to packless-bonnet stem seal design
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-48, ASTM B-209
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/25 in
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Valve Body Material:
- Cast Brass
- Valve Operator:
- Oval Handle
- Valve Seat Material:
- Rubber
- Valve Size:
- 1 in
- Valve Type:
- Garden Valve