21W 1-Light Vanity Fixture in Brushed Black
Brink 21W 1-Light Vanity Fixture in Brushed Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Adjustable back plate
- Trimless spackle cover available for 4" square junction box recessed in drywall thicknesses of 1/2", 5/8", 1", and 1-1/4"; accessory not included and can be ordered separately (model# CP-TL-WT)
- Built in color temperature adjustability. Switch from 2700K/3000K/3500K
- Option to pre-select color temperature or adjust in the field
- Driver installed within the junction box, driver dimension: 2.8" x 1.3" x 1.2"
- Can be mounted on wall in all orientations
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Brink
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Acrylic
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1720
- Material:
- Aluminum, Plastic, Synthetic Fiber, Glass
- Number Of Hours:
- 85000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 21 W
- Width:
- 24 in