1-1/4 in. 20W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black
1-1/4 in. 20W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1525
- Material:
- Aluminum, Synthetic Fiber
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 20 W