15W 1-Light Integrated LED Accent Light in Architectural Black
Endurance™ 15W 1-Light Integrated LED Accent Light in Architectural Black
Frequently Purchased Together
Product Details
Product Details
- Rotatable spot light, factory-sealed LED light engine, solid die cast aluminum construction
- DLC approved. Available in a single or double spot
- Optional photo/motion sensor sold separately. 120V direct wire - No driver needed
- Smooth and continuous dimming with an ELV dimmer. Includes two canopy accessories for use with surface mounted junction boxes or recessed junction boxes
- High powered LED: 50,000 hours rated life, 85 CRI, color temperature: 3000K or 5000K options
- Standards: IP66 and ETL & cETL wet location listed
-
Green
Specifications
- Collection:
- Endurance™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Architectural Black
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Installation Type:
- Outdoor
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens per Watt:
- 64
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Spotlight
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 4-1/2 in