4-3/4 x 6 in. 53W 1-Light 3445 LUMENS 3000 20 Kelvin Integrated LED Flood Light in Architectural Black
Endurance™ 4-3/4 x 6 in. 53W 1-Light 3445 LUMENS 3000 20 Kelvin Integrated LED Flood Light in Architectural Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 90° vertical aiming, factory-sealed LED light engine, 360° horizontal rotation. Available in 35W and 54W (PRO) versions
- Available in 35W and motion sensor: MS-120 & photo cell: PC-120, sold separately
- Die-cast aluminum construction, 120V direct wire - no driver needed
- Smooth and continuous dimming with an ELV dimmer. Includes two canopy accessories for use with surface mounted junction boxes or recessed junction boxes
- PRO version (54W) high powered LED: 54,000 hours rated life, 90 CRI, color temperature: 3000K
- Standards: IP66 and ETL & cETL wet location listed
- Can be mounted on ceiling or wall in all orientations
- ACLED driverless technology
- 120V direct wire - no driver needed
- Suitable to install in all directions
-
Green
Specifications
- Application:
- Residential, Commercial
- Beam Spread:
- 52°
- Collection:
- Endurance™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Architectural Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 4-3/4 in
- Installation Type:
- Outdoor
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3445
- Lumens per Watt:
- 64
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 54000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 53 W
- Weight:
- 3.75 lb
- Width:
- 6 in