22W Connector in Black
H Track 22W Connector in Black
Frequently Purchased Together
Product Details
Product Details
- Die-cast aluminum construction
- I-connectors are used to join two pieces of track together with power continuity
- For use with H track systems
- Single circuit 120V track, power per circuit: 120V, 1920W max per circuit, operating current: Rated 20A max
- Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers
- Standards: UL & cUL listed for dry locations
- Joins two sections of track with electrical continuity
Specifications
- Collection:
- H Track
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3/4 in
- Material:
- Aluminum
- Product Type:
- Connector
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120VAC
- Watts:
- 22 W
- Width:
- 3 in