28.2W 1-Light 60 in. Wall Sconce in Black
Revels 28.2W 1-Light 60 in. Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Delivered lumens: 547 lm
- 3000K, 3500K, 4000K
- CRI: 90
- Power: 13W, 17W, 24W, 28W
- Input: 120VAC, 50/60 Hz
- ELV dimming (100-10%)
- Rated life: 54000 hours
- Construction: Extruded aluminum body with PC diffuser
- Illumination on both sides with acrylic diffuser
- Built in color temperature adjustability. Switch from 3000K/3500K/4000K
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Revels
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 60 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 665
- Material:
- Aluminum
- Number Of Hours:
- 54000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 28.2 W
- Width:
- 5 in