This product requires certification to purchase.

7W 1-Light 10-5/8 in. Outdoor Wall Sconce in Black

You last purchased this on
 
Modern Forms Fans

Slant 7W 1-Light 10-5/8 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #WWSW14911BK
  • Item #8003093
  • Manufacturer Part #WS-W14911-BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Modern Forms Fans

Slant 7W 1-Light 10-5/8 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #WWSW14911BK
  • Item #8003093
  • Manufacturer Part #WS-W14911-BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ACLED driverless technology
  • 5 year warranty
  • Delivered lumens: 353lm
  • 3000K
  • CRI: 90
  • Power: 7W
  • Input: 120 VAC, 50/60Hz
  • ELV dimming: 100-10%
  • Rated life: 50000 hours
  • Construction: Aluminum hardware with etched glass diffuser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Slant
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
3-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
10-5/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
353
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
7 W
Width:
5 in