This product requires certification to purchase.

24W 120VAC LED Fixed Rail

You last purchased this on
 
Modern Forms Fans

Solo 24W 120VAC LED Fixed Rail

  • Fast #
  • Part #WTK18050330BK
  • Item #8952986
  • Manufacturer Part #TK-180503-30-BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Modern Forms Fans

Solo 24W 120VAC LED Fixed Rail

  • Fast #
  • Part #WTK18050330BK
  • Item #8952986
  • Manufacturer Part #TK-180503-30-BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multiple LED array for uniform illumination
  • Driver concealed within the fixture
  • 5 year warranty
  • Delivered lumens: Up to 3200 lm
  • 3000K
  • CRI: 90
  • Power: 24W, 32W
  • Input: 120 VAC, 50/60Hz
  • ELV dimming: 100-5%
  • TRIAC dimming: 100-5%
  • Requires Certification
  • Green

Documents


Specifications

Beam Spread:
40°
Collection:
Solo
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
6-7/8 in
Light Bulb Type:
Integrated LED
Lighting Style:
Transitional
Lumens:
2400
Material:
Aluminum
Number of Lights:
3
Product Type:
Fixed Rail
Volts:
120VAC
Watts:
24 W
Width:
24 in