16W 1-Light 14 in. Outdoor Wall Sconce in Black
Vega 16W 1-Light 14 in. Outdoor Wall Sconce in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Multiple LED array for uniform illumination
- ACLED driverless technology
- 5 year warranty
- Delivered lumens: Up to 1050lm
- 3000K
- CRI: 90
- Power: 16W, 8W
- Input: 120 VAC, 50/60Hz
- ELV dimming: 100-10%
- Rated life: 50000 hours
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Vega
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 3-3/16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1050
- Material:
- Die Cast Aluminum, Synthetic Fiber
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 16 W
- Width:
- 6 in