44W 1-Light Integrated LED Pendant Light in Brushed Black
Volo 44W 1-Light Integrated LED Pendant Light in Brushed Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ultra thin pendant for the discerning minimalist
- Frosted diffuser provides even illumination
- Cable suspension carrying low voltage may be field shortened
- TRIAC dimming not available for PD-22775
- Driver concealed within the canopy
- 5 year warranty
Specifications
- Collection:
- Volo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 4087
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Minimum Height:
- 8 in
- Number Of Hours:
- 54000 h
- Number of Lights:
- 1
- Overall Height:
- 100 in
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/277V
- Watts:
- 44 W
- Width:
- 74-1/2 in