Live End Connector in White
H Track Live End Connector in White
Frequently Purchased Together
Product Details
Product Details
- Die-cast aluminum construction
- Live end connectors are the most common power connector used to supply power to a track system on either end of the track
- For use with H track systems
- Single circuit 120V track, power per circuit: 120V, 1920W max per circuit, operating current: Rated 20A max
- Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers
- Standards: UL & cUL listed for dry locations
- Used for direct wiring from conduit through the ceiling
Specifications
- Collection:
- H Track
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-3/8 in
- ETL Listed:
- No
- Height:
- 3/4 in
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Product Type:
- End Connector
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120VAC
- Width:
- 4-1/4 in