1-1/4 in. 12W LED Flush Mount Ceiling Fixture in White
Round 1-1/4 in. 12W LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Multiple LED array for uniform illumination
- Suitable for outdoor and coastal regions
- Dead front trim for shower applications
- Driver installed within the junction box, driver dimension: 2.25" dia x 1" deep
- 5 year warranty
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Round
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 5-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1050
- Material:
- Aluminum, Synthetic Fiber
- Number Of Hours:
- 50000 h
- Volts:
- 120/227V
- Watts:
- 12 W