20W 1-Light 25 in. Wall Sconce in Black
Two if by Sea 20W 1-Light 25 in. Wall Sconce in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- CRI: 90
- Input: 120 VAC, 50/60Hz
- ELV dimming: 100-10%
- TRIAC dimming: 100-10%
- Rated life: 54000 hours
- Clear mouth-blown hammered glass
- Down light illumination
- 0-10V dimming option available (special order), unit dimensions: 3.4" x 1.2" x 0.5" (model#LDS065M010AFE-LO1)
- ACLED driverless technology
Specifications
- ADA Compliant:
- No
- Collection:
- Two if by Sea
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 9-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Mouth Blown, Hammered
- Height:
- 25 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Colonial
- Lumens per Watt:
- 1317
- Material:
- Aluminum, Glass
- Number Of Hours:
- 54000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 20 W
- Width:
- 4-1/2 in