This product requires certification to purchase.

You last purchased this on
 
Modern Forms

  • Fast #
  • Part #WLEDTCH
  • Item #7065159
  • Manufacturer Part #LED-T-CH
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Modern Forms

  • Fast #
  • Part #WLEDTCH
  • Item #7065159
  • Manufacturer Part #LED-T-CH
4 out of 5 Customer Rating

X Points
Color Finish Name: Aluminum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aluminum mounting channel with frosted white polycarbonate diffuser
  • Compatible with any WAC Lighting lite, PRO, PRO II, PRO II, as well as RGB color changing systems
  • Perfect for eliminating the visibility of tape light, and diffusing LED diodes to reduce hot spots
  • Includes 5ft of channel, can be field cut to desired lengths with a hack or chop saw
  • Simple to install, all necessary mounting hardware is included. Additional mounting clips available for purchase: LED-T-CL3-PT, LED-T-CL2-PT (adjustable clips for 50° adjustment from center in either direction)
  • Standards: UL & cUL listed for dry locations
  • Can be mounted on ceiling or wall in all orientations
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
InvisiLED® Pro
Color Finish Category:
Silver Tones
Color Finish Name:
Aluminum
ETL Listed:
No
Height:
7/16 in
Length:
5 ft
Lighting Style:
Contemporary
Material:
Aluminum
Product Type:
Surface Channel
UL Listed:
Suitable for Damp Locations
Watts:
22 W
Width:
11/16 in