250k BTU - Low Profile Power Vented Unit Heater
250k BTU - Low Profile Power Vented Unit Heater
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Application:
- Commercial
- BTU:
- 250000
- CEC Compliant:
- For Sale in CA
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Aluminized Steel
- MBH:
- 250
- Power Source:
- Gas
- Stages:
- Single
- Volts:
- 115V