45000 BTU Natural Gas Unit Heater
This product has been replaced by
Manufacturer Part #53301
Hot Dawg™ 45000 BTU Natural Gas Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Hush-puppy quiet operation
- Certified for residential, commercial and industrial use
- Low profile design and neutral color to blend in with decor
- Permanently lubricated motor for trouble free dependability
- Full 10 year warranty on heat exchanger
- Standard power exhaust simplifies side wall or roof venting with small diameter vent pipe
- Finger-proof fan guards on all units
- Right or left-hand controls are available on 30-75 units by rotating the unit 180°
- Designed, engineered & assembled in the USA
Specifications
- AMP:
- 3.7
- Application:
- Commercial
- BTU:
- 45000
- CEC Compliant:
- For Sale in CA
- Collection:
- Hot Dawg™
- Depth:
- 22 in
- Flue Size:
- 3
- Fuel Type:
- Natural Gas
- Height:
- 12-1/5 in
- Ignition System:
- Direct Spark Ignition
- Ignitor Type:
- Direct Spark
- MBH:
- 45
- Material:
- Metal
- Max CFM:
- 720 cfm
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- RPM:
- 1550
- Volts:
- 115V
- Width:
- 26-4/5 in