This product requires certification to purchase.

75000 BTU Propane Unit Heater

This product has been replaced by

HOT DAWG GAS FIRED UH
Modine Manufacturing 75k BTU - Unit Heater - LP - 80% Thermal Efficiency - Power Vented - Aluminized Steel Heat Exchanger
Manufacturer Part #53309
You last purchased this on
 
Modine Manufacturing

Hot Dawg™ 75000 BTU Propane Unit Heater

  • Fast #
  • Part #MHD75AS0121
  • Item #3379516
  • Manufacturer Part #53149
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

HOT DAWG GAS FIRED UH
Modine Manufacturing 75k BTU - Unit Heater - LP - 80% Thermal Efficiency - Power Vented - Aluminized Steel Heat Exchanger
Manufacturer Part #53309
Modine Manufacturing

Hot Dawg™ 75000 BTU Propane Unit Heater

  • Fast #
  • Part #MHD75AS0121
  • Item #3379516
  • Manufacturer Part #53149
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Hush-puppy quiet operation
  • Certified for residential, commercial and industrial use
  • Low profile design and neutral color to blend in with decor
  • Permanently lubricated motor for trouble free dependability
  • Full 10 year warranty on heat exchanger
  • Standard power exhaust simplifies side wall or roof venting with small diameter vent pipe
  • Finger-proof fan guards on all units
  • Right or left-hand controls are available on 30-75 units by rotating the unit 180°
  • Designed, engineered & assembled in the USA
  • Requires Certification

Specifications

Application:
Commercial
BTU:
75000
CEC Compliant:
For Sale in CA
Collection:
Hot Dawg™
Depth:
25 in
Fuel Type:
Propane
Height:
18 in
Ignition System:
Direct Spark Ignition
Ignitor Type:
Direct Spark
MBH:
75
Material:
Metal
Max CFM:
1160 cfm
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Volts:
115V
Width:
26-4/5 in