18000 BTU Steam Unit Heater
Model HC 18000 BTU Steam Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Proven as one of the most popular of all unit-heater types, the Modine horizontal steam/hot water unit heater is ideal for general commercial and industrial applications
- Side inlet/outlet piping
- Modine horizontal steam/hot water unit heaters install quickly, easily and at low cost because they are lightweight
- Yet they are ruggedly constructed to resist rigorous handling and on-the-job abuse
- Standard units include a totally-enclosed motor with thermal overload protection and adjustable horizontal blades
- Carefully-selected motors and fans with a scientifically designed venturi fan-shroud reduce noise levels to a satisfactory minimum
- Adjustable horizontal air-deflector blades are standard with optional vertical blades available to permit complete air-direction control
- A built-in safety guard provides protection from an exposed fan
Specifications
- BTU:
- 18000
- Collection:
- Model HC
- Configuration:
- Horizontal
- Height:
- 11-1/2 in
- MBH:
- 18
- Power Source:
- Steam
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Volts:
- 115V
- Width:
- 13 in