This product requires certification to purchase.

86000 BTU Steam Unit Heater

You last purchased this on
 
Modine Manufacturing

Model HC 86000 BTU Steam Unit Heater

  • Fast #
  • Part #MHC86S01
  • Item #1851226
  • Manufacturer Part #03477
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Modine Manufacturing

Model HC 86000 BTU Steam Unit Heater

  • Fast #
  • Part #MHC86S01
  • Item #1851226
  • Manufacturer Part #03477
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Proven as one of the most popular of all unit-heater types, the Modine horizontal steam/hot water unit heater is ideal for general commercial and industrial applications
  • Side inlet/outlet piping
  • Modine horizontal steam/hot water unit heaters install quickly, easily and at low cost because they are lightweight
  • Yet they are ruggedly constructed to resist rigorous handling and on-the-job abuse
  • Standard units include a totally-enclosed motor with thermal overload protection and adjustable horizontal blades
  • Carefully-selected motors and fans with a scientifically designed venturi fan-shroud reduce noise levels to a satisfactory minimum
  • Adjustable horizontal air-deflector blades are standard with optional vertical blades available to permit complete air-direction control
  • A built-in safety guard provides protection from an exposed fan
  • Requires Certification

Specifications

BTU:
86000
Collection:
Model HC
Configuration:
Horizontal
MBH:
86
Max CFM:
1340 cfm
Power Source:
Steam
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Volts:
115V