This product requires certification to purchase.

30000 BTU Propane Unit Heater

This product has been replaced by

HOT DAWG GAS FIRED UH
Modine Manufacturing 30k BTU - Unit Heater - LP - 80% Thermal Efficiency - Power Vented - Aluminized Steel Heat Exchanger
Manufacturer Part #53306
You last purchased this on
 
Modine Manufacturing

Model HD 30000 BTU Propane Unit Heater

  • Fast #
  • Part #MHD30AS0121
  • Item #3379493
  • Manufacturer Part #53146
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

HOT DAWG GAS FIRED UH
Modine Manufacturing 30k BTU - Unit Heater - LP - 80% Thermal Efficiency - Power Vented - Aluminized Steel Heat Exchanger
Manufacturer Part #53306
Modine Manufacturing

Model HD 30000 BTU Propane Unit Heater

  • Fast #
  • Part #MHD30AS0121
  • Item #3379493
  • Manufacturer Part #53146
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Hush-puppy quiet operation
  • Certified for residential, commercial and industrial use
  • Low profile design and Neutral color to blend in with decor
  • Permanently lubricated motor for trouble free dependability
  • Full 10 year warranty on heat exchanger
  • Standard power exhaust simplifies side wall or roof venting with small diameter vent pipe
  • Requires Certification

Specifications

BTU:
30000
CEC Compliant:
For Sale in CA
Collection:
Model HD
Configuration:
Horizontal
Fuel Type:
Propane
Height:
12-1/5 in
MBH:
30
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Volts:
115V
Width:
26-4/5 in