60000 BTU Propane Unit Heater
This product has been replaced by
Manufacturer Part #53308
Model HD 60000 BTU Propane Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Hush-puppy quiet operation
- Certified for residential, commercial and industrial use
- Low profile design and Neutral color to blend in with decor
- Permanently lubricated motor for trouble free dependability
- Full 10 year warranty on heat exchanger
- Standard power exhaust simplifies side wall or roof venting with small diameter vent pipe
Specifications
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- Collection:
- Model HD
- Configuration:
- Horizontal
- Fuel Type:
- Propane
- Height:
- 18 in
- MBH:
- 60
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Volts:
- 115V
- Width:
- 26-4/5 in