250000 BTU Propane Unit Heater
Model PDP 250000 BTU Propane Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellence in service economy.
- 80% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster
- A power exhaust that can be rotated 180°. The unit can be vented vertically or horizontally.
- A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge
- A safety pressure-switch to assure safe venting conditions
- Designed to utilize the smallest diameter vent pipe possible
- PDP models are designed to operate against 0.5 inches of external static pressure
- Wing screws so that the bottom pan can be dropped without a screwdriver or nut driver
- A level hanging mechanism for easy field adjustments after adding accessories that may change the unit's center of gravity
Documents
Specifications
- BTU:
- 250000
- CEC Compliant:
- For Sale in CA
- Collection:
- Model PDP
- Fuel Type:
- Propane
- MBH:
- 250
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Volts:
- 115V