185000 BTU Oil Unit Heater
Model POR 185000 BTU Oil Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Modine oil-fired unit heaters are built with time-tested and field-proven components, all properly combined and balanced to provide optimum comfort and heating efficiency
- The long-life heat exchanger is made of corrosion-resistant, aluminized steel and is roll formed to eliminate thermal stress
- It contains a preformed, ceramic fiber fire-pot that is lightweight, resilient, and resists both mechanical and thermal shocks
- The oil burner is a reliable, pressure-atomizing gun-type equipped with a stainless steel, die-stamped flame-retention head
- The flame produced can increase combustion efficiency by as much as 20 to 30% over non-flame retention-type burners
- Safe, automatic operation is assured by additional features such as a cad-cell safety shut-off system, electric-spark ignition, fan and limit control and a finger-proof fan guard
- Easy to install and service, each oil-fired unit heater is factory assembled, wired, and fire-tested prior to shipment
- Ease of service is achieved by equipping the heat exchanger with an inspection port, two clean-out ports, and an amply-sized service door
Documents
Specifications
- BTU:
- 185000
- Collection:
- Model POR
- MBH:
- 185
- Power Source:
- Oil
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Volts:
- 115V