This product requires certification to purchase.

*CVR* WAND KIT BAR/PREP CP 1.5GPM

You last purchased this on
 
Moen

*CVR* WAND KIT BAR/PREP CP 1.5GPM

  • Fast #
  • Part #M161145
  • Item #4381437
  • Manufacturer Part #161145
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

*CVR* WAND KIT BAR/PREP CP 1.5GPM

  • Fast #
  • Part #M161145
  • Item #4381437
  • Manufacturer Part #161145
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Wand Kit
GSA Approved:
No
Material:
Metal