This product requires certification to purchase.

0.5 gpm Aerator Flow Restricter

Moen

0.5 gpm Aerator Flow Restricter

  • Fast #
  • Part #M516711
  • Item #3579565
4.7 out of 5 Customer Rating
Brand image
Moen

0.5 gpm Aerator Flow Restricter

  • Fast #
  • Part #M516711
  • Item #3579565
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500 Pallet: 12000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replacement Commercial service kit
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
0.5 gpm
Length:
3/4 in
Pressure Compensating:
No
Stream Type:
Spray
WaterSense Labeled:
No