0.5 gpm Male Aerator
0.5 gpm Male Aerator
Frequently Purchased Together
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Acetal
- Maximum Temperature:
- 160
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Pressure Compensating:
- Yes
- Stream Type:
- Laminar Stream
- WaterSense Labeled:
- No