1/2 in. Drop Elbow
1/2 in. Drop Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- FNPT
- End Connection 2:
- NPSL
- End Connections:
- FNPT x NPSL
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Moen
- Fits Model:
- 52224GBM25
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-13/100 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-17/20 in