1/2 in. Transfer Valve
1/2 in. Transfer Valve
Package Quantity Info:
Each: 1 Case: 6 Pallet: 240-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Connection size
- Connection type
- No of ports
- IMPORTANT: When using 2 Showering Devices, designated outlet 3 must be CAPPED. Caps are not included with the transfer valves.
- M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- Features volume control, allowing you to adjust the flow of water forgreater functionality
- Improved style options, including the perfectly matched mixing and transfer trim, are available
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve(s)
Specifications
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Depth:
- 3 in
- End Connection 1:
- CC
- End Connection 2:
- CC
- End Connections:
- CC
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No