1-1/2 in. Metal Push-Pull Drain
1-1/2 in. Metal Push-Pull Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Limited lifetime warranty
Specifications
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Diameter:
- 2-13/16 in
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No