1-1/4 in. Waste Stopper and Seat with Overflow
1-1/4 in. Waste Stopper and Seat with Overflow
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish is the perfect complement to modern spaces
- Limited lifetime warranty
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Grid Drain Material:
- Metal
- IAPMO Listed:
- No