This product requires certification to purchase.

1-13/16 in. Air Switch

You last purchased this on
 
Moen

1-13/16 in. Air Switch

  • Fast #
  • Part #MAS4201BL
  • Item #7878830
  • Manufacturer Part #AS-4201-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

1-13/16 in. Air Switch

  • Fast #
  • Part #MAS4201BL
  • Item #7878830
  • Manufacturer Part #AS-4201-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 9600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ARC-4200 Garbage Disposal Air Switch Controller
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
1-13/16 in
Height:
2-1/2 in
Material:
Plastic
Product Type:
Air Switch
UL Listed:
No