1-Hole Escutcheon Kitchen Faucet in Stainless
1-Hole Escutcheon Kitchen Faucet in Stainless
Product Details
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Height:
- 0 in
- Faucet Material:
- Metal
- GSA Approved:
- No
- Kitchen Faucet Type:
- Pull Out
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Spout Type:
- Pull Out
- UL Listed:
- No